Shop All Check Valves
Usa Industrials
Check Valves, 4.875 in Overall L
Mfr # ZUSA-VLV-132
Zoro # G400716058
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 1/2 in
- Connection Type FNPT x FNPT
- Mechanism and Body Design Inline Swing
- Max. Steam Pressure - Valves 80 psi WSP
- Min. Temp. - Valves 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-132
- Zoro # G400716058
- UPC # 193005314064
- Country of Origin China
- Category Check Valves
Dimensions
Hex Size | 1 1/2 in |
Length | 4 7/8 in |
Pipe or Tube Size | 1 1/2 in |
Details
Connection Type | FNPT x FNPT |
Mechanism and Body Design | Inline Swing |
Max. Steam Pressure - Valves | 80 psi WSP |
Min. Temp. - Valves | 0 Degrees F |
Cracking Pressure | 131 psi |
Max. Temp. - Valves | 300 Degrees F |
Flow Design | Dual |
Item - Check Valves | Check Valve |
Max. Water Pressure - Valves | 200 psi |
Full Flow - Valves | No |
Item | Check Valves |
Cap to Inlet Center | 1 7/8 in |
Application - Valves | General Purpose |
Body Material - Valves | 304 Stainless Steel |
Spring Material | 304 Stainless Steel |
Seal Material | 304 Stainless Steel |
Mounting Orientation | Horizontal |
Valve Body Material | Stainless Steel |
Description
Item - Check Valves Check Valve, Flow Design Dual, Mechanism and Body Design Inline Swing, Body Material - Valves 304 Stainless Steel, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 131 psi, Mounting Orientation Horizontal, Seal Material 304 Stainless Steel, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Spring Material 304 Stainless Steel, Full Flow - Valves No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Tubing, Norprene(R), 7/16 in OD, 50 Ft (AAL00022)
- PARKER Short Nut, 45deg, Brass, Tube, 1/4 In., PK10 (41FS-4)
- AMERICAN STANDARD Check Valve, 1/4" x 1/3", Plastic (A953051-0070A)
- T&S BRASS Repair Kit Vb Tsb (-969)
- USA INDUSTRIALS Check Valves, 4.125 in Overall L (ZUSA-VLV-131)
- USA INDUSTRIALS Check Valves, 2.5 in Overall L (ZUSA-VLV-128)
- USA INDUSTRIALS Check Valves, 3.25 in Overall L (ZUSA-VLV-129)
- USA INDUSTRIALS Check Valves, 5.375 in Overall L (ZUSA-VLV-133)
- BONOMI 1-1/2" NPT Brass Spring Check Valve (100012LF-1-1/2)
- SMITH-COOPER 2" Brass Inline Check Valve (4347003800)
- ZORO SELECT 1/2" NPT Bronze Swing Check Valve (10F301)
- Usa Industrials Valves