Shop All Check Valves
Usa Industrials
Check Valves, 4.125 in Overall L
Mfr # ZUSA-VLV-131
Zoro # G000716052
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 1/4 in
- Connection Type FNPT x FNPT
- Body Material - Valves 304 Stainless Steel
- Spring Material 304 Stainless Steel
- Flow Design Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-131
- Zoro # G000716052
- UPC # 193005314057
- Country of Origin China
- Category Check Valves
Dimensions
Hex Size | 1 1/4 in |
Length | 4 1/8 in |
Pipe or Tube Size | 1 1/4 in |
Details
Connection Type | FNPT x FNPT |
Body Material - Valves | 304 Stainless Steel |
Spring Material | 304 Stainless Steel |
Flow Design | Dual |
Max. Temp. - Valves | 300 Degrees F |
Cracking Pressure | 130 psi |
Seal Material | 304 Stainless Steel |
Application - Valves | General Purpose |
Item | Check Valves |
Item - Check Valves | Check Valve |
Max. Steam Pressure - Valves | 80 psi WSP |
Cap to Inlet Center | 1 7/32 in |
Min. Temp. - Valves | 0 Degrees F |
Mechanism and Body Design | Inline Swing |
Full Flow - Valves | No |
Max. Water Pressure - Valves | 200 psi |
Mounting Orientation | Horizontal |
Valve Body Material | Stainless Steel |
Description
Item - Check Valves Check Valve, Flow Design Dual, Mechanism and Body Design Inline Swing, Body Material - Valves 304 Stainless Steel, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 130 psi, Mounting Orientation Horizontal, Seal Material 304 Stainless Steel, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Spring Material 304 Stainless Steel, Full Flow - Valves No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Tubular Connector, Plastic, 2" L (DXTC-150)
- T&S BRASS Replacement Spray Valve, B-0107 (B-0107*****##*)
- VIEGA Elbow (91700)
- DELTA Cartridge, 6Set Dvrtr (RP51919)
- USA INDUSTRIALS Check Valves, 4.875 in Overall L (ZUSA-VLV-132)
- USA INDUSTRIALS Check Valves, 2.5 in Overall L (ZUSA-VLV-128)
- USA INDUSTRIALS Check Valves, 3.25 in Overall L (ZUSA-VLV-129)
- USA INDUSTRIALS Check Valves, 5.375 in Overall L (ZUSA-VLV-133)
- ZORO SELECT 1/4" FNPT Ball Cone Spring Check Valve (FP CHK 694-4F4F-B)
- LEGEND VALVE 4" T-312 DI WAFER CK SS316 DIS (116-234)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-B)
- Usa Industrials Check Valves