Shop All Check Valves
Usa Industrials
Check Valves, 3.25 in Overall L
Mfr # ZUSA-VLV-129
Zoro # G600716063
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 3/4 in
- Connection Type FNPT x FNPT
- Seal Material 304 Stainless Steel
- Max. Steam Pressure - Valves 80 psi WSP
- Application - Valves General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-129
- Zoro # G600716063
- UPC # 193005314033
- Country of Origin China
- Category Check Valves
Dimensions
Hex Size | 3/4 in |
Length | 3 1/4 in |
Pipe or Tube Size | 3/4 in |
Details
Connection Type | FNPT x FNPT |
Seal Material | 304 Stainless Steel |
Max. Steam Pressure - Valves | 80 psi WSP |
Application - Valves | General Purpose |
Cracking Pressure | 128 psi |
Max. Water Pressure - Valves | 200 psi |
Cap to Inlet Center | 1 15/16 in |
Full Flow - Valves | No |
Max. Temp. - Valves | 300 Degrees F |
Body Material - Valves | 304 Stainless Steel |
Item | Check Valves |
Spring Material | 304 Stainless Steel |
Flow Design | Dual |
Mechanism and Body Design | Inline Swing |
Min. Temp. - Valves | 0 Degrees F |
Item - Check Valves | Check Valve |
Mounting Orientation | Horizontal |
Valve Body Material | Stainless Steel |
Description
Item - Check Valves Check Valve, Flow Design Dual, Mechanism and Body Design Inline Swing, Body Material - Valves 304 Stainless Steel, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 128 psi, Mounting Orientation Horizontal, Seal Material 304 Stainless Steel, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Spring Material 304 Stainless Steel, Full Flow - Valves No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 1-1/2 In. (4371003920)
- ZURN Complete Repair Kit, 3/4"-1", 950XL (RK34-950XL)
- DELTA Ashlyn Monitor® 17 Series Shower Trim with In2ition® Stainless (T17264-SS-I)
- GENOVA LASCO Pipe Union, 1 in, Slip, PVC, SCH 80 Schedule (897010)
- USA INDUSTRIALS Check Valves, 2.5 in Overall L (ZUSA-VLV-128)
- USA INDUSTRIALS Check Valves, 4.125 in Overall L (ZUSA-VLV-131)
- USA INDUSTRIALS Check Valves, 4.875 in Overall L (ZUSA-VLV-132)
- USA INDUSTRIALS Check Valves, 3.625 in Overall L (ZUSA-VLV-130)
- USA INDUSTRIALS Check Valves, 5.375 in Overall L (ZUSA-VLV-133)
- AIRBAGIT AirBagIt AIR-CHECKVALVE-01 0.38 In. NPT Female to Male Check valve-Prevents Airloss From Backflow (AIR-CHECKVALVE-01)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 1-1/2", PVC/EPDM, Socket (YC10150SEU)
- Usa Industrials Check Valves