Shop All Check Valves
Usa Industrials
Check Valves, 2.5 in Overall L
Mfr # ZUSA-VLV-128
Zoro # G300716059
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1/2 in
- Connection Type FNPT x FNPT
- Length 2 1/2 in
- Max. Temp. - Valves 300 Degrees F
- Spring Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-128
- Zoro # G300716059
- UPC # 193005314026
- Country of Origin China
- Category Check Valves
Dimensions
Hex Size | 1/2 in |
Length | 2 1/2 in |
Pipe or Tube Size | 1/2 in |
Details
Connection Type | FNPT x FNPT |
Max. Temp. - Valves | 300 Degrees F |
Spring Material | 304 Stainless Steel |
Min. Temp. - Valves | 0 Degrees F |
Item | Check Valves |
Max. Steam Pressure - Valves | 80 psi WSP |
Cracking Pressure | 127 psi |
Application - Valves | General Purpose |
Cap to Inlet Center | 1 1/2 in |
Mechanism and Body Design | Inline Swing |
Flow Design | Dual |
Seal Material | 304 Stainless Steel |
Body Material - Valves | 304 Stainless Steel |
Full Flow - Valves | No |
Item - Check Valves | Check Valve |
Max. Water Pressure - Valves | 200 psi |
Mounting Orientation | Horizontal |
Valve Body Material | Stainless Steel |
Description
Item - Check Valves Check Valve, Flow Design Dual, Mechanism and Body Design Inline Swing, Body Material - Valves 304 Stainless Steel, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 127 psi, Mounting Orientation Horizontal, Seal Material 304 Stainless Steel, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Spring Material 304 Stainless Steel, Full Flow - Valves No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Elbow, 3/16 in Tube Size, Nylon, Black, 10 PK (3102 55 00)
- NIBCO 2" NOM C Copper Dimple Stop Coupling (600DS 2)
- NIBCO 1-1/2 in. CPVC CTS Slip x Slip Coupling Fitting (I4701112)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 2" (1056-52)
- USA INDUSTRIALS Check Valves, 4.875 in Overall L (ZUSA-VLV-132)
- USA INDUSTRIALS Check Valves, 5.375 in Overall L (ZUSA-VLV-133)
- USA INDUSTRIALS Check Valves, 3.25 in Overall L (ZUSA-VLV-129)
- USA INDUSTRIALS Check Valves, 4.125 in Overall L (ZUSA-VLV-131)
- COMPONENT HARDWARE 20-1/2" W x 17-3/4" H Stainless Steel Fryer Splash Guard (FRY90-1000)
- AMERICAN VALVE P440F 2 2 in. PVC Flanged Swing Check Valve - Schedule 80 (P440F 2")
- JERGUSON Manual Steel Threaded 1/2in NPT Other Valve (FD-76)
- Usa Industrials Valves