Shop All Check Valves
Usa Industrials
Check Valves, 2.2 in Overall L
Mfr # ZUSA-VLV-126
Zoro # G600716056
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1/4 in
- Connection Type FNPT x FNPT
- Cracking Pressure 125 psi
- Body Material - Valves 304 Stainless Steel
- Length 2 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-126
- Zoro # G600716056
- UPC # 193005314002
- Country of Origin China
- Category Check Valves
Dimensions
Hex Size | 1/4 in |
Length | 2 13/64 in |
Pipe or Tube Size | 1/4 in |
Details
Connection Type | FNPT x FNPT |
Cracking Pressure | 125 psi |
Body Material - Valves | 304 Stainless Steel |
Item | Check Valves |
Spring Material | 304 Stainless Steel |
Application - Valves | General Purpose |
Full Flow - Valves | No |
Max. Temp. - Valves | 300 Degrees F |
Flow Design | Dual |
Cap to Inlet Center | 1 11/16 in |
Seal Material | 304 Stainless Steel |
Max. Steam Pressure - Valves | 80 psi WSP |
Min. Temp. - Valves | 0 Degrees F |
Max. Water Pressure - Valves | 200 psi |
Mechanism and Body Design | Inline Swing |
Item - Check Valves | Check Valve |
Mounting Orientation | Horizontal |
Valve Body Material | Stainless Steel |
Description
Item - Check Valves Check Valve, Flow Design Dual, Mechanism and Body Design Inline Swing, Body Material - Valves 304 Stainless Steel, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 125 psi, Mounting Orientation Horizontal, Seal Material 304 Stainless Steel, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 80 psi WSP, Spring Material 304 Stainless Steel, Full Flow - Valves No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 100109594 33" 3/4" Npt. Anode (100109594)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15153)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 3/4 in Pipe Size (H401007LS)
- LEGEND VALVE 3/4" X 3-1/2" GALV. NIPPLE (356-085E)
- USA INDUSTRIALS Check Valves, 5.375 in Overall L (ZUSA-VLV-133)
- USA INDUSTRIALS Check Valves, 3.25 in Overall L (ZUSA-VLV-129)
- USA INDUSTRIALS Check Valves, 2.5 in Overall L (ZUSA-VLV-128)
- USA INDUSTRIALS Check Valves, 4.125 in Overall L (ZUSA-VLV-131)
- USA INDUSTRIALS Check Valves, 4.875 in Overall L (ZUSA-VLV-132)
- STRATAFLO PRODUCTS INC. 1-1/4" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-125)
- BONOMI 1-1/2" NPT Brass Spring Check Valve (100003-1-1/2)
- Usa Industrials Check Valves