Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 5/8" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GCE-21
Zoro # G7920085
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-21
- Zoro # G7920085
- UPC # 193005917708
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 5/8" |
Standards | UL 94 HB |
Grade | Standard |
Tensile Strength Rating | Good |
Thickness Tolerance | (-0.625" - +0.625") |
Tensile Strength | 10,000 psi |
Clarity | Opaque |
Density | 0.049 lbs / cu. in. |
Water Absorption Rating | Poor |
Friction Coefficient | Not Rated |
Impact Strength Rating | Poor |
Impact Strength | 1.7 ft.-lbs./in. |
Friction Rating | Not Rated |
Water Absorption | 0.02 |
Hardness | Rockwell M100 |
Temperature Range | 250 Degrees F |
Description
CE Garolite Sheet - 5/8" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x6", 70A (BULK-RS-SBR75-148)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-PC-SR-36)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L (BULK-RS-E60HT-104)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.750" Thick (BULK-PS-PP-588)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- ZORO SELECT PlstcSht, GaroXX, 12"x24", 0.125"T, Brw, Opq (BULK-CS-GXX-29)
- Usa Industrials Composite Sheets