Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GCE-6
Zoro # G7917574
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-6
- Zoro # G7917574
- UPC # 193005917555
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 3/8" |
Friction Rating | Not Rated |
Water Absorption Rating | Poor |
Thickness Tolerance | (-0.375" - +0.375") |
Impact Strength | 1.7 ft.-lbs./in. |
Tensile Strength Rating | Good |
Water Absorption | 0.02 |
Hardness | Rockwell M100 |
Temperature Range | 250 Degrees F |
Density | 0.049 lbs / cu. in. |
Tensile Strength | 10,000 psi |
Clarity | Opaque |
Friction Coefficient | Not Rated |
Grade | Standard |
Impact Strength Rating | Poor |
Description
CE Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Plastic Sheeting 6 mil X 24 ft. W X 100 ft. L Polyethylene Black (626082)
- ZORO SELECT Rubber, Viton, 3/16"Thick, 36"x12", 70A (BULK-RS-V75-11)
- ZORO SELECT Viton Sheet, 75A, 36"x24"x1/16", Black (BULK-RS-V75-388)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- ZORO SELECT Sheet, GaroG7, 12"x12", 0.03125"T, OffWh, Opq (BULK-CS-GG7-40)
- Usa Industrials Composite Sheets