Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet 332 Thick x 48 Wide x 48 Long
Mfr # BULK-CS-GCE-312
Zoro # G407032014
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Garolite CE
- Shape Sheet
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-312
- Zoro # G407032014
- UPC # 193005235871
- Country of Origin China
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Details
Item | Garolite Sheets & Bars |
Color | Brown |
Material | Garolite CE |
Shape | Sheet |
Friction Coefficient | Not Rated |
Hardness | Rockwell M100 |
Temperature Range | 250° F |
Grade | Standard |
Clarity | Opaque |
Water Absorption Rating | Poor |
Tensile Strength Rating | Good |
Standards | UL 94 HB |
Backing Type | Plain |
Tensile Strength | 10,000 psi |
Density | 0.049 lbs / cu. in. |
Friction Rating | Not Rated |
Thickness | 3/32" |
Impact Strength Rating | Poor |
Impact Strength | 1.7 ft.-lbs./in. |
Water Absorption | 0.02 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-N50-164)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/2 x 6 x 6 In (4ZDU7)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W (HF/6254-36)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/4" Dia. (6MDR6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- ZORO SELECT Sheet, GaroG10, 24"x48", 0.03125"T, Ylw, Opq (BULK-CS-GG10-1)
- Usa Industrials Composite Sheets