Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet 332 Thick x 12 Wide x 24 Long
Mfr # BULK-CS-GCE-302
Zoro # G707032066
product price: $16.35
/ea
Sold in multiples of 5 for $81.75
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Garolite CE
- Shape Sheet
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-302
- Zoro # G707032066
- UPC # 193005234164
- Country of Origin United States
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Details
Item | Garolite Sheets & Bars |
Color | Brown |
Material | Garolite CE |
Shape | Sheet |
Clarity | Opaque |
Density | 0.049 lbs / cu. in. |
Friction Coefficient | Not Rated |
Water Absorption | 0.02 |
Hardness | Rockwell M100 |
Tensile Strength | 10,000 psi |
Temperature Range | 250° F |
Impact Strength Rating | Poor |
Impact Strength | 1.7 ft.-lbs./in. |
Friction Rating | Not Rated |
Tensile Strength Rating | Good |
Grade | Standard |
Backing Type | Plain |
Standards | UL 94 HB |
Water Absorption Rating | Poor |
Thickness | 3/32" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, #28, 5/36, 0.139 In (O1D#286)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1 in Thick, Black (P811ULRL02.00XOH)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 25 Ft (4UGK4)
- ZORO SELECT Rod, 4140, 2 1/4 In Dia x 3 Ft L, BHN 321 (2KUG2)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- Usa Industrials Composite Sheets