Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet 332 Thick x 12 Wide x 12 Long
Mfr # BULK-CS-GCE-301
Zoro # G007032278
product price: $9.69
/ea
Sold in multiples of 9 for $87.21
$87.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Garolite CE
- Shape Sheet
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-301
- Zoro # G007032278
- UPC # 193005234157
- Country of Origin United States
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Details
Item | Garolite Sheets & Bars |
Color | Brown |
Material | Garolite CE |
Shape | Sheet |
Friction Rating | Not Rated |
Clarity | Opaque |
Grade | Standard |
Impact Strength | 1.7 ft.-lbs./in. |
Water Absorption | 0.02 |
Standards | UL 94 HB |
Temperature Range | 250° F |
Density | 0.049 lbs / cu. in. |
Tensile Strength | 10,000 psi |
Tensile Strength Rating | Good |
Hardness | Rockwell M100 |
Friction Coefficient | Not Rated |
Impact Strength Rating | Poor |
Water Absorption Rating | Poor |
Backing Type | Plain |
Thickness | 3/32" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Open Cell, 54 in W, 25 ft L, 1/2 in Thick, Charcoal (5GDJ9)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx2 Ft L (6SH16X12-24)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-PU-141)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-RCY-1)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- ZORO SELECT PlstcSh, GarG10FR4, 12"x12", 0.375"T, Ylw, Op (BULK-CS-GFR4-45)
- Usa Industrials Composite Sheets