Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1/32" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GCE-27
Zoro # G7922562
product price: $10.29
/ea
Sold in multiples of 8 for $82.32
$82.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-27
- Zoro # G7922562
- UPC # 193005917760
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 1/32" |
Standards | UL 94 HB |
Thickness Tolerance | (-0.0065" - +0.0065") |
Friction Rating | Not Rated |
Tensile Strength | 10,000 psi |
Tensile Strength Rating | Good |
Friction Coefficient | Not Rated |
Impact Strength Rating | Poor |
Hardness | Rockwell M100 |
Grade | Standard |
Temperature Range | 250 Degrees F |
Water Absorption | 0.02 |
Density | 0.049 lbs / cu. in. |
Impact Strength | 1.7 ft.-lbs./in. |
Clarity | Opaque |
Water Absorption Rating | Poor |
Description
CE Garolite Sheet - 1/32" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/4" Dia. (22JL42)
- STANLEY Stanley Hardware 4020BC Series 182758 Slotted Angle, 24 in L, Galvanized Steel (N182-758)
- ZORO SELECT Tubing, sq., 5/32 in. Outside sq. (8152)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMWB-456)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/2" Thick x 12" Wide x 24" Long (BULK-CS-GG10-33)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- Usa Industrials Composite Sheets