Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1/2" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GCE-189
Zoro # G7915879
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-189
- Zoro # G7915879
- UPC # 193005918644
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness Tolerance | (-0.024" - +0.024") |
Friction Coefficient | Not Rated |
Impact Strength Rating | Poor |
Tensile Strength Rating | Good |
Water Absorption | 0.02 |
Tensile Strength | 10,000 psi |
Thickness | 1/2" |
Impact Strength | 1.7 ft.-lbs./in. |
Temperature Range | 250 Degrees F |
Hardness | Rockwell M100 |
Friction Rating | Not Rated |
Water Absorption Rating | Poor |
Standards | UL 94 HB |
Grade | Standard |
Clarity | Opaque |
Density | 0.049 lbs / cu. in. |
Description
CE Garolite Sheet - 1/2" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 2 in Thick, Charcoal (ZUSA-PU-150)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/4 Tx1 In x 6 ft (4YUG6)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 48" L, 1/2" W (BULK-PS-NYL-852)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1 in Inside Dia, 1 1/4 in Outside Dia (63933104)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- Usa Industrials Composite Sheets