Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1/2" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GCE-7
Zoro # G7920989
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-7
- Zoro # G7920989
- UPC # 193005917562
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 1/2" |
Standards | UL 94 HB |
Impact Strength Rating | Poor |
Water Absorption | 0.02 |
Water Absorption Rating | Poor |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Good |
Impact Strength | 1.7 ft.-lbs./in. |
Temperature Range | 250 Degrees F |
Density | 0.049 lbs / cu. in. |
Clarity | Opaque |
Tensile Strength | 10,000 psi |
Hardness | Rockwell M100 |
Grade | Standard |
Thickness Tolerance | (-0.024" - +0.024") |
Friction Rating | Not Rated |
Description
CE Garolite Sheet - 1/2" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 25/64, 0.3906 In (O1D25646)
- ZORO SELECT 3/32" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-239)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 60A (BULK-RS-H60-929)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 1.000" Thick (1YYP8)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- ZORO SELECT Gasket Sheet, 1/100" Thick, 12" L, 12" W (BULK-PLF-9)
- Usa Industrials Composite Sheets