Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1/2" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GCE-20
Zoro # G7920864
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-20
- Zoro # G7920864
- UPC # 193005917692
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 1/2" |
Standards | UL 94 HB |
Water Absorption | 0.02 |
Impact Strength | 1.7 ft.-lbs./in. |
Grade | Standard |
Tensile Strength | 10,000 psi |
Temperature Range | 250 Degrees F |
Thickness Tolerance | (-0.024" - +0.024") |
Water Absorption Rating | Poor |
Friction Coefficient | Not Rated |
Clarity | Opaque |
Friction Rating | Not Rated |
Density | 0.049 lbs / cu. in. |
Hardness | Rockwell M100 |
Tensile Strength Rating | Good |
Impact Strength Rating | Poor |
Description
CE Garolite Sheet - 1/2" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 1.000" Thick (1ZBB9)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSBK.093X48.000X96.000HC1)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18009_72_0)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-ACB-373)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- ZORO SELECT PlstcSht, GaroG10, 12"x12", 0.25"T, Ylw, Opq (BULK-CS-GG10-44)
- Usa Industrials Composite Sheets