Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GCE-205
Zoro # G7920873
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-205
- Zoro # G7920873
- UPC # 193005918804
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 1" |
Standards | UL 94 HB |
Tensile Strength Rating | Good |
Water Absorption | 0.02 |
Tensile Strength | 10,000 psi |
Thickness Tolerance | (-0.033" - +0.033") |
Clarity | Opaque |
Impact Strength | 1.7 ft.-lbs./in. |
Density | 0.049 lbs / cu. in. |
Grade | Standard |
Temperature Range | 250 Degrees F |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Hardness | Rockwell M100 |
Description
CE Garolite Sheet - 1" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.093" Thick (BULK-PS-PC-578)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-23)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 2 In, 3 Ft L (2HHN4)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (WSSGG1B)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- Usa Industrials Composite Sheets