Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1-1/4" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GCE-63
Zoro # G7920401
product price: $23.69
/ea
Sold in multiples of 4 for $94.76
$94.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-63
- Zoro # G7920401
- UPC # 193005918125
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 1-1/4" |
Standards | UL 94 HB |
Tensile Strength Rating | Good |
Friction Rating | Not Rated |
Impact Strength Rating | Poor |
Thickness Tolerance | (-0.037" - +0.037") |
Friction Coefficient | Not Rated |
Grade | Standard |
Impact Strength | 1.7 ft.-lbs./in. |
Water Absorption Rating | Poor |
Hardness | Rockwell M100 |
Tensile Strength | 10,000 psi |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Water Absorption | 0.02 |
Density | 0.049 lbs / cu. in. |
Description
CE Garolite Sheet - 1-1/4" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.188" Thick (1UTN5)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16 (44S05016-48X48)
- ONLINEMETALS 1.5" x 0.062" Aluminum Square Tube 6061-T6-Extruded (26374)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.250" Thick (1UTL1)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- ZORO SELECT PlstcSht, GaroG7, 12"x12", 0.5"T, OffWht, Opq (BULK-CS-GG7-46)
- Usa Industrials Composite Sheets