Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1-1/4" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GCE-180
Zoro # G7921013
product price: $1,175.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,175.99
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-180
- Zoro # G7921013
- UPC # 193005918552
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 1-1/4" |
Standards | UL 94 HB |
Tensile Strength | 10,000 psi |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Water Absorption | 0.02 |
Impact Strength | 1.7 ft.-lbs./in. |
Thickness Tolerance | (-0.037" - +0.037") |
Hardness | Rockwell M100 |
Friction Coefficient | Not Rated |
Grade | Standard |
Temperature Range | 250 Degrees F |
Clarity | Opaque |
Tensile Strength Rating | Good |
Density | 0.049 lbs / cu. in. |
Friction Rating | Not Rated |
Description
CE Garolite Sheet - 1-1/4" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sponge Roll, Rubber, 1/4x3/8 In, 50 Ft. (CNES591/43/850T)
- ZORO SELECT Sq Tube, 304SS, 3 OD Sq x 2 3/4 ID Sq, 6 ft (4YUM1)
- ZORO SELECT Spring Wire, SS, .067 In, 84 Ft. (29067)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 10 Ft (ZUSA-RC-734)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- Usa Industrials Composite Sheets