Shop All Composite Sheets
Usa Industrials
CE Garolite Sheet - 1-1/4" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GCE-24
Zoro # G7921549
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-24
- Zoro # G7921549
- UPC # 193005917739
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 1-1/4" |
Standards | UL 94 HB |
Clarity | Opaque |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Water Absorption | 0.02 |
Thickness Tolerance | (-0.037" - +0.037") |
Friction Coefficient | Not Rated |
Impact Strength | 1.7 ft.-lbs./in. |
Grade | Standard |
Density | 0.049 lbs / cu. in. |
Tensile Strength | 10,000 psi |
Friction Rating | Not Rated |
Tensile Strength Rating | Good |
Temperature Range | 250 Degrees F |
Hardness | Rockwell M100 |
Description
CE Garolite Sheet - 1-1/4" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/2, 12" X 10ft Neo Economy 70 (50070-1/2X12X10)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 36"x12", 50A (BULK-RS-S50FDA-312)
- ZORO SELECT Flat, Steel, 4140, 1/2x1 1/2 In, 1 Ft (2HKF4)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- Usa Industrials Composite Sheets