Shop All Composite Rods
Usa Industrials
CE Garolite Rod - 9/16" Diameter x 2 ft. Long
Mfr # BULK-CR-GCE-83
Zoro # G7915693
product price: $14.59
/ea
Sold in multiples of 6 for $87.54
$87.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material CE Garolite
- Color Brown
- Plastic Length 2 ft.
- Diameter 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GCE-83
- Zoro # G7915693
- UPC # 193005927288
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 2 ft. |
Diameter | 9/16" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | CE Garolite |
Color | Brown |
Standards | UL 94 HB |
Temperature Range | 250 Degrees F |
Density | 0.049 lbs / cu. in. |
Water Absorption Rating | Poor |
Friction Rating | Not Rated |
Tensile Strength | 10,000 psi |
Impact Strength Rating | Poor |
Water Absorption | 0.02 |
Tensile Strength Rating | Good |
Friction Coefficient | Not Rated |
Hardness | Rockwell M100 |
Impact Strength | 1.7 ft. - lbs./in. |
Description
CE Garolite Rod - 9/16" Diameter x 2 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 0.0625 in. X 1 in. W X 3 ft. L Weldable Aluminum Flat Bar (11315)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 48" L x 1/2" W x 1/4" Thick (BULK-PS-CAC-83)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.500" Thick (3HMP3)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035 to 0.067" (LK1522-25)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- Usa Industrials Composite Rods