Shop All Composite Rods
Usa Industrials
CE Garolite Rod - 7/16" Diameter x 2 ft. Long
Mfr # BULK-CR-GCE-81
Zoro # G7921451
product price: $13.39
/ea
Sold in multiples of 7 for $93.73
$93.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material CE Garolite
- Color Brown
- Plastic Length 2 ft.
- Diameter 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GCE-81
- Zoro # G7921451
- UPC # 193005927264
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 2 ft. |
Diameter | 7/16" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | CE Garolite |
Color | Brown |
Standards | UL 94 HB |
Tensile Strength Rating | Good |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Tensile Strength | 10,000 psi |
Temperature Range | 250 Degrees F |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Density | 0.049 lbs / cu. in. |
Water Absorption | 0.02 |
Hardness | Rockwell M100 |
Impact Strength | 1.7 ft. - lbs./in. |
Description
CE Garolite Rod - 7/16" Diameter x 2 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube/Wire Assortment, Aluminum/Brass/Steel (4800)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (7682_36_0)
- ZORO SELECT Black UHMW-PE Roll Stock 50 ft L x 2" W x 0.062" Thick (4CDE1)
- ZORO SELECT Blue HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM71)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- Usa Industrials Composite Rods