Shop All Composite Rods
Usa Industrials
CE Garolite Rod - 5/8" Diameter x 4 ft. Long
Mfr # BULK-CR-GCE-59
Zoro # G7922151
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material CE Garolite
- Color Brown
- Plastic Length 4 ft.
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GCE-59
- Zoro # G7922151
- UPC # 193005927141
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 4 ft. |
Diameter | 5/8" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.001" - +0.001") |
Details
Shape | Rod |
Material | CE Garolite |
Color | Brown |
Standards | UL 94 HB |
Friction Coefficient | Not Rated |
Density | 0.049 lbs / cu. in. |
Water Absorption Rating | Poor |
Temperature Range | 250 Degrees F |
Water Absorption | 0.02 |
Impact Strength Rating | Poor |
Tensile Strength Rating | Good |
Impact Strength | 1.7 ft. - lbs./in. |
Friction Rating | Not Rated |
Hardness | Rockwell M100 |
Tensile Strength | 10,000 psi |
Description
CE Garolite Rod - 5/8" Diameter x 4 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS Berry Plastics 626033 6 mil 10 x 100 ft. Film Polyethylene Sheeting - Clear (53487)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003521)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 1 Ft (61F1X4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (13331_24_0)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- Usa Industrials Composite Rods