Shop All Composite Rods
Usa Industrials
CE Garolite Rod - 2" Diameter x 2 ft. Long
Mfr # BULK-CR-GCE-92
Zoro # G7920663
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material CE Garolite
- Color Brown
- Plastic Length 2 ft.
- Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GCE-92
- Zoro # G7920663
- UPC # 193005927370
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 2 ft. |
Diameter | 2" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.001" - +0.001") |
Details
Shape | Rod |
Material | CE Garolite |
Color | Brown |
Standards | UL 94 HB |
Impact Strength | 1.7 ft. - lbs./in. |
Tensile Strength Rating | Good |
Tensile Strength | 10,000 psi |
Friction Coefficient | Not Rated |
Temperature Range | 250 Degrees F |
Hardness | Rockwell M100 |
Friction Rating | Not Rated |
Density | 0.049 lbs / cu. in. |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Water Absorption | 0.02 |
Description
CE Garolite Rod - 2" Diameter x 2 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X2X50T)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 12" W x 1/4" Thick (BULK-PS-PC-89)
- USA INDUSTRIALS Natural Rubber Sheet-40A-1"T x 12"W (BULK-RS-NAT40-241)
- VISUAL WORKPLACE Vinyl-Sapphire, 16"X 50 (20-1600-1650-608)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- Usa Industrials Composite Rods