Shop All Composite Rods
Usa Industrials
CE Garolite Bar - 1/8" Thick x 4" Wide x 48" Long
Mfr # BULK-CS-GCE-159
Zoro # G7921442
product price: $24.55
/ea
Sold in multiples of 5 for $122.75
$122.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-159
- Zoro # G7921442
- UPC # 193005918415
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Width | 4" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.2" - +0.2") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/8" |
Tensile Strength Rating | Good |
Clarity | Opaque |
Friction Coefficient | Not Rated |
Density | 0.049 lbs / cu. in. |
Grade | Standard |
Tensile Strength | 10,000 psi |
Friction Rating | Not Rated |
Water Absorption | 0.02 |
Water Absorption Rating | Poor |
Temperature Range | 250 Degrees F |
Impact Strength | 1.7 ft.-lbs./in. |
Impact Strength Rating | Poor |
Hardness | Rockwell M100 |
Thickness Tolerance | (-0.01" - +0.01") |
Description
CE Garolite Bar - 1/8" Thick x 4" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 6 ft. L. (6ALR9)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 3/8" Thick (BULK-PS-NYL-97)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- Usa Industrials Composite Rods