Shop All Composite Rods
Usa Industrials
CE Garolite Bar - 1/8" Thick x 2" Wide x 24" Long
Mfr # BULK-CS-GCE-94
Zoro # G7920639
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-94
- Zoro # G7920639
- UPC # 193005918262
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Width | 2" |
Plastic Length | 24" |
Width Tolerance | (-0.03" - +0.03") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/8" |
Temperature Range | 250 Degrees F |
Clarity | Opaque |
Water Absorption | 0.02 |
Impact Strength Rating | Poor |
Water Absorption Rating | Poor |
Friction Coefficient | Not Rated |
Density | 0.049 lbs / cu. in. |
Grade | Standard |
Hardness | Rockwell M100 |
Thickness Tolerance | (-0.01" - +0.01") |
Tensile Strength Rating | Good |
Impact Strength | 1.7 ft.-lbs./in. |
Tensile Strength | 10,000 psi |
Friction Rating | Not Rated |
Description
CE Garolite Bar - 1/8" Thick x 2" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.9375" Nickel Aluminum Bronze Round Bar 630 (18290)
- ZORO SELECT Rnd Rod, Alum, 5/16in Dia. x 36 In. L, PK3 (3056)
- FATH Connection Angle, 45 Series (093WD4590)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 60 (BULK-RS-SBRFR75-69)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- Usa Industrials Composite Rods