Shop All Composite Rods
Usa Industrials
CE Garolite Bar - 1/4" Thick x 1" Wide x 24" Long
Mfr # BULK-CS-GCE-70
Zoro # G7921232
product price: $7.99
/ea
Sold in multiples of 11 for $87.89
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-70
- Zoro # G7921232
- UPC # 193005918170
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Width | 1" |
Plastic Length | 24" |
Width Tolerance | (-0.03" - +0.03") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/4" |
Impact Strength Rating | Poor |
Density | 0.049 lbs / cu. in. |
Tensile Strength Rating | Good |
Tensile Strength | 10,000 psi |
Clarity | Opaque |
Thickness Tolerance | (-0.005" - +0.005") |
Hardness | Rockwell M100 |
Water Absorption Rating | Poor |
Friction Rating | Not Rated |
Temperature Range | 250 Degrees F |
Friction Coefficient | Not Rated |
Grade | Standard |
Impact Strength | 1.7 ft.-lbs./in. |
Water Absorption | 0.02 |
Description
CE Garolite Bar - 1/4" Thick x 1" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 5-1/2" Dia. (69592104)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1E)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/811250T)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- Usa Industrials Composite Rods