Shop All Composite Rods
Usa Industrials
CE Garolite Bar - 1/16" Thick x 4" Wide x 48" Long
Mfr # BULK-CS-GCE-158
Zoro # G7916509
product price: $13.19
/ea
Sold in multiples of 7 for $92.33
$92.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-158
- Zoro # G7916509
- UPC # 193005918408
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Width | 4" |
Plastic Length | 48" |
Width Tolerance | (-0.2" - +0.2") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/16" |
Tensile Strength Rating | Good |
Density | 0.049 lbs / cu. in. |
Grade | Standard |
Thickness Tolerance | (-0.0075" - +0.0075") |
Friction Rating | Not Rated |
Tensile Strength | 10,000 psi |
Water Absorption | 0.02 |
Water Absorption Rating | Poor |
Hardness | Rockwell M100 |
Friction Coefficient | Not Rated |
Clarity | Opaque |
Impact Strength Rating | Poor |
Impact Strength | 1.7 ft.-lbs./in. |
Temperature Range | 250 Degrees F |
Description
CE Garolite Bar - 1/16" Thick x 4" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick (1YYR8)
- RANDALL 1/2In. ROD (4 FT MF-132)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJE8)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 8 ft (63A.125X1-96)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- Usa Industrials Composite Rods