Shop All Composite Rods
Usa Industrials
CE Garolite Bar - 1/16" Thick x 1" Wide x 48" Long
Mfr # BULK-CS-GCE-80
Zoro # G7922395
product price: $7.89
/ea
Sold in multiples of 13 for $102.57
$102.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-80
- Zoro # G7922395
- UPC # 193005918200
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.03" - +0.03") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Thickness | 1/16" |
Standards | UL 94 HB |
Water Absorption Rating | Poor |
Grade | Standard |
Density | 0.049 lbs / cu. in. |
Tensile Strength Rating | Good |
Water Absorption | 0.02 |
Hardness | Rockwell M100 |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Impact Strength | 1.7 ft.-lbs./in. |
Impact Strength Rating | Poor |
Thickness Tolerance | (-0.0075" - +0.0075") |
Friction Coefficient | Not Rated |
Tensile Strength | 10,000 psi |
Friction Rating | Not Rated |
Description
CE Garolite Bar - 1/16" Thick x 1" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/4" ID x 1/2" OD x 1/8" Height, PK 5 (ZUSANU8404-0025)
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x2", 60A (BULK-RS-HPN60-21)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.001" Thick (BULK-PF-PI-10)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-60)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- Usa Industrials Composite Rods