Shop All Composite Rods
Usa Industrials
CE Garolite Bar - 1" Thick x 4" Wide x 24" Long
Mfr # BULK-CS-GCE-153
Zoro # G7917294
product price: $50.49
/ea
Sold in multiples of 2 for $100.98
$100.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GCE-153
- Zoro # G7917294
- UPC # 193005918392
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Width | 4" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.2" - +0.2") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite CE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1" |
Density | 0.049 lbs / cu. in. |
Tensile Strength Rating | Good |
Clarity | Opaque |
Grade | Standard |
Thickness Tolerance | (-0.033" - +0.033") |
Tensile Strength | 10,000 psi |
Temperature Range | 250 Degrees F |
Impact Strength | 1.7 ft.-lbs./in. |
Water Absorption Rating | Poor |
Hardness | Rockwell M100 |
Friction Rating | Not Rated |
Impact Strength Rating | Poor |
Water Absorption | 0.02 |
Friction Coefficient | Not Rated |
Description
CE Garolite Bar - 1" Thick x 4" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Vinyl, 1/8 in. Thick, 10 ft., 70A (BULK-RS-PVC70-32)
- ZORO SELECT Oil Hard Drill Rod, O1, 3/16, 0.1875 In (O1D3166)
- ZORO SELECT Flat Stock, 0.500", 1-1/4" W, 1 ft. (CUREC01051)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-28)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- Usa Industrials Composite Rods