Shop All Plastic Discs
Usa Industrials
Cast AcrylicPlastic Disc, 8"Diameter x1/4"Length
Mfr # BULK-PD-CAC-16
Zoro # G7786053
Sold in multiples of 3 for $118.47
$118.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1/4"
- Plastic Material Cast Acrylic
- Material Acrylic
- Plastic Length 1/4"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-CAC-16
- Zoro # G7786053
- UPC # 193005903398
- Country of Origin Unknown
- Category Plastic Discs
Dimensions
Length | 1/4" |
Diameter | 8" |
Plastic Length | 1/4" |
Length Tolerance | (-0.024" - +0.006") |
Diameter Tolerance | (-0.010" - +0.010") |
Details
Item | Plastic Disc |
Plastic Material | Cast Acrylic |
Material | Acrylic |
Plastic Color | Clear |
Tensile Strength | 9,000 psi |
Operating Temp. Range | 40 Degrees to 190 Degrees F |
Impact Strength | 0.3 ft.-lbs/in. |
Friction Coefficient | 0.8 |
Plastic Hardness | Rockwell M95 |
Impact Strength Rating | Poor |
Shape | Disc |
Friction Rating | Not Slippery |
Water Absorption | 0.004 |
Tensile Strength Rating | Good |
Grade | Standard |
Plastic Density | 0.043 lbs / cu. in. |
Water Absorption Rating | Poor |
Plastic Clarity | Clear |
Description
Cast Acrylic Plastic Disc - 8" Diameter x 1/4" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 48 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9335-M)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 48" Length - Black (20-109)
- ZORO SELECT Flat Stock, 0.500", 1" W, 1 ft. (CUREC00273)
- ZORO SELECT Red HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM81)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/4"Length (BULK-PD-PC-13)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 4"Diameter x1/8"Length (BULK-PD-CAC-5)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 1"Diameter x1/8"Length (BULK-PD-PC-2)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 6"Diameter x1/4"Length (BULK-PD-PC-15)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 8"Diameter x1/8"Length (BULK-PD-PC-7)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/2"Length (BULK-PD-PC-22)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 6"Diameter x1/8"Length (BULK-PD-CAC-6)
- Usa Industrials Plastic Discs