Shop All Plastic Discs
Usa Industrials
Cast AcrylicPlastic Disc, 6"Diameter x1/2"Length
Mfr # BULK-PD-CAC-24
Zoro # G7784644
product price: $39.75
/ea
Sold in multiples of 3 for $119.25
$119.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1/2"
- Plastic Material Cast Acrylic
- Material Acrylic
- Plastic Length 1/2"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-CAC-24
- Zoro # G7784644
- UPC # 193005903473
- Country of Origin Unknown
- Category Plastic Discs
Dimensions
Length | 1/2" |
Diameter | 6" |
Plastic Length | 1/2" |
Length Tolerance | (-0.048" - +0.013") |
Diameter Tolerance | (-0.010" - +0.010") |
Details
Item | Plastic Disc |
Plastic Material | Cast Acrylic |
Material | Acrylic |
Plastic Color | Clear |
Tensile Strength | 9,000 psi |
Operating Temp. Range | 40 Degrees to 190 Degrees F |
Friction Coefficient | 0.8 |
Friction Rating | Not Slippery |
Plastic Density | 0.043 lbs / cu. in. |
Plastic Hardness | Rockwell M95 |
Shape | Disc |
Plastic Clarity | Clear |
Water Absorption Rating | Poor |
Tensile Strength Rating | Good |
Grade | Standard |
Impact Strength | 0.3 ft.-lbs/in. |
Water Absorption | 0.004 |
Impact Strength Rating | Poor |
Description
Cast Acrylic Plastic Disc - 6" Diameter x 1/2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polyester Filter Felt, Shape Roll, 25 ft L (BULK-FFS-PET-20)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.875-72)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ZORO SELECT Bar Grating, Smooth, 36in.W x 1in.H (21125S100-C3)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 4"Diameter x1/8"Length (BULK-PD-CAC-5)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 8"Diameter x1/8"Length (BULK-PD-PC-7)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 8"Diameter x1/4"Length (BULK-PD-CAC-16)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 2"Diameter x1/4"Length (BULK-PD-PC-12)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 6"Diameter x1/4"Length (BULK-PD-PC-15)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/2"Length (BULK-PD-PC-22)
- Usa Industrials Plastic Discs