Shop All Plastic Discs
Usa Industrials
Cast AcrylicPlastic Disc, 1"Diameter x1"Length
Mfr # BULK-PD-CAC-29
Zoro # G7784601
Sold in multiples of 11 for $84.15
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Plastic Material Cast Acrylic
- Material Acrylic
- Plastic Length 1"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-CAC-29
- Zoro # G7784601
- UPC # 193005903527
- Country of Origin Unknown
- Category Plastic Discs
Dimensions
Length | 1" |
Diameter | 1" |
Plastic Length | 1" |
Length Tolerance | (-0.053" - +0.025") |
Diameter Tolerance | (-0.010" - +0.010") |
Details
Item | Plastic Disc |
Plastic Material | Cast Acrylic |
Material | Acrylic |
Plastic Color | Clear |
Tensile Strength | 9,000 psi |
Operating Temp. Range | 40 Degrees to 190 Degrees F |
Water Absorption Rating | Poor |
Grade | Standard |
Impact Strength Rating | Poor |
Tensile Strength Rating | Good |
Impact Strength | 0.3 ft.-lbs/in. |
Plastic Density | 0.043 lbs / cu. in. |
Friction Rating | Not Slippery |
Friction Coefficient | 0.8 |
Water Absorption | 0.004 |
Plastic Clarity | Clear |
Shape | Disc |
Plastic Hardness | Rockwell M95 |
Description
Cast Acrylic Plastic Disc - 1" Diameter x 1" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.941 in Overall Width, Style: Top Bulb (1812-10)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Red (ZUSASSR-10)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- ZORO SELECT Rod, SS, 303, 3 In Dia x 1 Ft L (2EXA9)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 8"Diameter x1/4"Length (BULK-PD-CAC-16)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 4"Diameter x1/8"Length (BULK-PD-CAC-5)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 1"Diameter x1/8"Length (BULK-PD-PC-2)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 8"Diameter x1/8"Length (BULK-PD-PC-7)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 6"Diameter x1/4"Length (BULK-PD-PC-15)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 10"Diameter x1/8"Length (BULK-PD-CAC-8)
- Usa Industrials Plastic Discs