Shop All Plastic Discs
Usa Industrials
Cast AcrylicPlastic Disc, 1/2"Diameter x1"Length
Mfr # BULK-PD-CAC-28
Zoro # G7782842
product price: $8.19
/ea
Sold in multiples of 13 for $106.47
$106.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Plastic Material Cast Acrylic
- Material Acrylic
- Plastic Length 1"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-CAC-28
- Zoro # G7782842
- UPC # 193005903510
- Country of Origin Unknown
- Category Plastic Discs
Dimensions
Length | 1" |
Diameter | 1/2" |
Plastic Length | 1" |
Length Tolerance | (-0.053" - +0.025") |
Diameter Tolerance | (-0.010" - +0.010") |
Details
Item | Plastic Disc |
Plastic Material | Cast Acrylic |
Material | Acrylic |
Plastic Color | Clear |
Tensile Strength | 9,000 psi |
Operating Temp. Range | 40 Degrees to 190 Degrees F |
Friction Coefficient | 0.8 |
Shape | Disc |
Water Absorption | 0.004 |
Plastic Clarity | Clear |
Impact Strength | 0.3 ft.-lbs/in. |
Tensile Strength Rating | Good |
Impact Strength Rating | Poor |
Plastic Hardness | Rockwell M95 |
Water Absorption Rating | Poor |
Friction Rating | Not Slippery |
Plastic Density | 0.043 lbs / cu. in. |
Grade | Standard |
Description
Cast Acrylic Plastic Disc - 1/2" Diameter x 1" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (23896_24_36)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.5-24)
- E. JAMES Rubber, Buna, 1/32 In Th, 36 Inx50 Ft (4070-1/32-50)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 7/16 in. dia. (87145)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 2"Diameter x1/4"Length (BULK-PD-PC-12)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 8"Diameter x1/8"Length (BULK-PD-PC-7)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 6"Diameter x1/4"Length (BULK-PD-PC-15)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 8"Diameter x1/4"Length (BULK-PD-CAC-16)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 6"Diameter x1/8"Length (BULK-PD-CAC-6)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 10"Diameter x1/8"Length (BULK-PD-CAC-8)
- Usa Industrials Plastic Discs