Shop All Plastic Discs
Usa Industrials
Cast AcrylicPlastic Disc, 10"Diameter x1/8"Length
Mfr # BULK-PD-CAC-8
Zoro # G7784793
Sold in multiples of 4 for $92.60
$92.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1/8"
- Plastic Material Cast Acrylic
- Material Acrylic
- Plastic Length 1/8"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PD-CAC-8
- Zoro # G7784793
- UPC # 193005903312
- Country of Origin Unknown
- Category Plastic Discs
Dimensions
Length | 1/8" |
Diameter | 10" |
Plastic Length | 1/8" |
Length Tolerance | (-0.014" - +0.003") |
Diameter Tolerance | (-0.010" - +0.010") |
Details
Item | Plastic Disc |
Plastic Material | Cast Acrylic |
Material | Acrylic |
Plastic Color | Clear |
Tensile Strength | 9,000 psi |
Operating Temp. Range | 40 Degrees to 190 Degrees F |
Impact Strength Rating | Poor |
Friction Rating | Not Slippery |
Friction Coefficient | 0.8 |
Shape | Disc |
Tensile Strength Rating | Good |
Plastic Clarity | Clear |
Grade | Standard |
Impact Strength | 0.3 ft.-lbs/in. |
Plastic Density | 0.043 lbs / cu. in. |
Water Absorption Rating | Poor |
Plastic Hardness | Rockwell M95 |
Water Absorption | 0.004 |
Description
Cast Acrylic Plastic Disc - 10" Diameter x 1/8" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS 10X25 6Mil Clr Sheeting (626196)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 96 L. (6608)
- E. JAMES Sheet Rubber, 1/8, 6" X 10ft SBR Black (1500-1/8X6X10)
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25280)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 6"Diameter x1/8"Length (BULK-PD-CAC-6)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 1"Diameter x1/8"Length (BULK-PD-PC-2)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/2"Length (BULK-PD-PC-22)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 8"Diameter x1/8"Length (BULK-PD-PC-7)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 2"Diameter x1/4"Length (BULK-PD-PC-12)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 4"Diameter x1/8"Length (BULK-PD-CAC-5)
- Usa Industrials Plastic Discs