Shop All Plastic Sheets
Usa Industrials
Cast Acrylic Plastic Sheet 72" L x 48" W x 3/32" Thick
Mfr # BULK-PS-CAC-458
Zoro # G7786692
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$104.99
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 3/32"
- Plastic Width 48"
- Plastic Length 72"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-CAC-458
- Zoro # G7786692
- UPC # 193005885830
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 72" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 48 in |
Length | 72 in |
Description
Cast Acrylic Plastic Sheet - 3/32" Thick x 48" Wide x 72" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.1250x1 ID, PK10 (24219)
- ZORO SELECT Slotted Shim 2 x 2" x 0.015", Pk20 (36D724)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- ZORO SELECT Slotted Shim 5 x 5" x 0.025", Pk20 (36D765)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 48" W x 1" Thick (BULK-PS-CAC-55)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 32" W x 3/16" Thick (BULK-PS-CAC-423)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-CAC-362)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- USA INDUSTRIALS Black Acetal Plastic Sheet 2 ft L x 1 ft W x 1 in Thick (BULK-PS-ACB-15)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-CAC-6)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-UHMW-504)
- Usa Industrials Plastic Sheets