Shop All Plastic Sheets
Usa Industrials
Cast Acrylic Plastic Sheet 60" L x 48" W x 3/32" Thick
Mfr # BULK-PS-CAC-446
Zoro # G7785615
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 3/32"
- Plastic Width 48"
- Plastic Length 60"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-CAC-446
- Zoro # G7785615
- UPC # 193005885823
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 60" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 48 in |
Length | 60 in |
Description
Cast Acrylic Plastic Sheet - 3/32" Thick x 48" Wide x 60" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250-48X48)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (ZUSA-RC-498)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x96)
- USA INDUSTRIALS Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 24" L x 24" W x 1/8" Thick (BULK-PS-ACR-10)
- USA INDUSTRIALS Polypropylene Plastic Sheet 32" L x 16" W x 1" Thick (BULK-PS-PP-340)
- USA INDUSTRIALS HDPE Plastic Sheet 32" L x 16" W x 1" Thick (BULK-PS-PE-423)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 24" L x 24" W x 1/16" Thick (BULK-PS-ACB-944)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-ABS-305)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 12" W x 1" Thick (BULK-PS-ABS-274)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-PTFE-5)
- Usa Industrials Plastic Sheets