Shop All Plastic Sheets
Usa Industrials
Cast Acrylic Plastic Sheet 48" L x 8" W x 1/8" Thick
Mfr # BULK-PS-CAC-364
Zoro # G7783262
product price: $17.59
/ea
Sold in multiples of 5 for $87.95
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 8"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-CAC-364
- Zoro # G7783262
- UPC # 193005885878
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Width | 8 in |
Length | 48 in |
Description
Cast Acrylic Plastic Sheet - 1/8" Thick x 8" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In (44225)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (18S.875-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.093" Thick (BULK-PS-PC-581)
- ZORO SELECT Rubber Sheet, Butyl, 1/8"Thick, 24"x12", 60A (BULK-RS-BTL60-8)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PP-19)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 12" W x 1/16" Thick (BULK-PS-CAC-331)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-UHMW-6)
- USA INDUSTRIALS PTFE 36" L x 1" W x 3/8" Thick (BULK-PS-PTFE-1002)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.005 in Thick (BULK-PF-PTFE-7)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PE-26)
- PROFESSIONAL PLASTICS Green Nylatron Lig Sheet, 0.250 Thick, 48 X 120 (SNYLLIG.250GNCST-48X120)
- Usa Industrials Plastic Sheets