Shop All Plastic Sheets
Usa Industrials
Cast Acrylic Plastic Sheet 48" L x 8" W x 1/16" Thick
Mfr # BULK-PS-CAC-362
Zoro # G7784452
original price:
$15.39
10% off
new price: $13.85
/ea
Sold in multiples of 6 for $83.10
$83.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/16"
- Plastic Width 8"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-CAC-362
- Zoro # G7784452
- UPC # 193005885588
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 8 in |
Length | 48 in |
Description
Cast Acrylic Plastic Sheet - 1/16" Thick x 8" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-116)
- USA INDUSTRIALS Nylon Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-NYL-11)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.005" Thick (G15-5F-24X50)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 3 Ft (2EZU6)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 12" W x 1/16" Thick (BULK-PS-CAC-331)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 72" L x 48" W x 3/32" Thick (BULK-PS-CAC-458)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 1/4" Thick (BULK-PS-CAC-354)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 24" L x 8" W x 1" Thick (BULK-PS-NYL-436)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 12" W x 1/8" Thick (BULK-PS-PVC-69)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick (BULK-PS-CAC-6)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.063" Thick (1YYH2)
- Usa Industrials Plastic Sheets