Shop All Plastic Sheets
Usa Industrials
Cast Acrylic Plastic Sheet 48" L x 32" W x 3/16" Thick
Mfr # BULK-PS-CAC-423
Zoro # G7785049
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 3/16"
- Plastic Width 32"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-CAC-423
- Zoro # G7785049
- UPC # 193005891985
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 32" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 32 in |
Length | 48 in |
Description
Cast Acrylic Plastic Sheet - 3/16" Thick x 32" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-23)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.005" Thick (BULK-PF-PI-3)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 12" W x 1/8" Thick (BULK-PS-PVC-69)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/2 In, 3 Ft (2HHA6)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 12" W x 1/16" Thick (BULK-PS-CAC-331)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 72" L x 48" W x 3/32" Thick (BULK-PS-CAC-458)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 24" L x 8" W x 1/4" Thick (BULK-PS-CAC-354)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 1" Thick (BULK-PS-UHMW-384)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PE-26)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-UHMW-6)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Off-White# 7016, 0.250 X 54.000 X 94.000 [Each] (SABSR59.250X54.000X94.00WH7016)
- Usa Industrials Plastic Sheets