Shop All Carriage Bolts
Usa Industrials
Carriage Bolts, 6"L, 9/64" Head H
Mfr # BULK-BOLT-4987
Zoro # G309921584
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-4987
- Zoro # G309921584
- UPC # 197666050033
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Neck Height | 5/32 in |
Head Height | 9/64 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 17/64 in |
Head Width | 37/64 in |
Details
Material | Stainless Steel |
Finish | Plain |
Material Grade/Class | Not Graded |
Neck Type | Square |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Item | Carriage Bolt |
Tensile Strength | 70,000 psi |
System of Measurement | Inch |
Type | Carriage Bolt |
Material Quality Standards | ASTM F593 |
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 6 in, Head Height 9/64 in, Tensile Strength 70,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 40 PK (B55000.062.0550)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD2)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0200In, PK10 (16900)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 10 in Overall Lg (8J10-B7)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 14 in. (BULK-BOLT-829)
- USA INDUSTRIALS Carriage Bolts, 6"L, 13/64" Head H (BULK-BOLT-5003)
- USA INDUSTRIALS Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 1-1/4 in. (BULK-BOLT-642)
- USA INDUSTRIALS Carriage Bolts, 4 1/2"L, 17/64" Head H (BULK-BOLT-4973)
- USA INDUSTRIALS Carriage Bolts, 14"L, 17/64" Head H (BULK-BOLT-740)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Hot Dip Galvanized Low Carbon Steel, 1/2-13 x 6 in. (BULK-BOLT-776)
- ZORO SELECT 1/2-13X4 BOLT CARRIAGE FULL THRD ZINC (5064C)
- Usa Industrials Carriage Bolts