Shop All Carriage Bolts
Usa Industrials
Carriage Bolts, 3 1/2"L, 13/64" Head H
Mfr # BULK-BOLT-4997
Zoro # G509921513
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/8"-16
- Material Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-4997
- Zoro # G509921513
- UPC # 197666050705
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 1/2 in |
Neck Height | 7/32 in |
Head Height | 13/64 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 25/64 in |
Head Width | 13/16 in |
Details
Material | Stainless Steel |
Finish | Plain |
Material Grade/Class | Not Graded |
Neck Type | Square |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Item | Carriage Bolt |
Tensile Strength | 70,000 psi |
System of Measurement | Inch |
Type | Carriage Bolt |
Material Quality Standards | ASTM F593 |
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 3 1/2 in, Head Height 13/64 in, Tensile Strength 70,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB57)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish (69098)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 5 PK (1GB17)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63652)
- USA INDUSTRIALS Carriage Bolts, 14"L, 17/64" Head H (BULK-BOLT-740)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 9 in. (BULK-BOLT-854)
- USA INDUSTRIALS Carriage Bolts, 6"L, 13/64" Head H (BULK-BOLT-5003)
- USA INDUSTRIALS Carriage Bolts, 4 1/2"L, 17/64" Head H (BULK-BOLT-4973)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Hot Dip Galvanized Low Carbon Steel, 1/2-13 x 6 in. (BULK-BOLT-776)
- USA INDUSTRIALS Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 1-1/4 in. (BULK-BOLT-642)
- Usa Industrials Carriage Bolts