Shop All Carriage Bolts
Usa Industrials
Carriage Bolts, 12"L, 11/32" Head H
Mfr # BULK-BOLT-825
Zoro # G609921680
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-825
- Zoro # G609921680
- UPC # 197666050231
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 12 in |
Neck Height | 11/32 in |
Head Height | 11/32 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 41/64 in |
Head Width | 1 9/32 in |
Details
Material | Steel |
Finish | Zinc Plated |
Material Grade/Class | Grade 2 |
Neck Type | Square |
Thread Style | Partially Threaded |
Thread Type | Coarse |
Item | Carriage Bolt |
System of Measurement | Inch |
Tensile Strength | 60,000 psi |
Type | Carriage Bolt |
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 12 in, Head Height 11/32 in, Tensile Strength 60,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, #10-32, 316 Stainless Steel, 25 PK (V200 10-32S2-25)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1-3/8 in Shaft Dia (SE-137SS)
- ZORO SELECT 1/4"-20 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (648890-100)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Hot Dip Galvanized Low Carbon Steel, 1/2-13 x 6 in. (BULK-BOLT-776)
- USA INDUSTRIALS Carriage Bolts, 14"L, 17/64" Head H (BULK-BOLT-740)
- USA INDUSTRIALS Carriage Bolts, 4 1/2"L, 17/64" Head H (BULK-BOLT-4973)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 14 in. (BULK-BOLT-829)
- USA INDUSTRIALS Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 1-1/4 in. (BULK-BOLT-642)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 9 in. (BULK-BOLT-854)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- Usa Industrials Carriage Bolts