Shop All Carriage Bolts
Usa Industrials
Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 3/4-10 x 14 in.
Mfr # BULK-BOLT-795
Zoro # G909939231
product price: $35.99
/ea
Sold in multiples of 20 for $719.80
$719.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Fastener Length 14"
- Material Steel
- Finish Zinc Plated
- Neck Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-795
- Zoro # G909939231
- UPC # 197666481714
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 14" |
Head Height | 0.391" |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Round |
Thread Type | UNC |
Thread Direction | Right |
Tensile Strength | 60,000 psi |
Color | Silver |
Grade | Low Carbon |
Fastener Industry Standards | ASME B18.5 |
Carriage Bolt Type | Carriage |
Head Type | Round |
Description
Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 3/4-10 x 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4"-10 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70827)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04180.100.0003)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 7/16 in H, Carbon Steel (WWG360312043712)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK (U11375.062.0001)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Hot Dip Galvanized Low Carbon Steel, 1/2-13 x 6 in. (BULK-BOLT-776)
- USA INDUSTRIALS Carriage Bolts, 6"L, 13/64" Head H (BULK-BOLT-5003)
- USA INDUSTRIALS Carriage Bolts, 14"L, 17/64" Head H (BULK-BOLT-740)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 9 in. (BULK-BOLT-854)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 14 in. (BULK-BOLT-829)
- USA INDUSTRIALS Carriage Bolts, 4 1/2"L, 17/64" Head H (BULK-BOLT-4973)
- MIDWEST FASTENER 3/8"-16 x 8" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01112)
- Usa Industrials Carriage Bolts