Shop All Carriage Bolts
Usa Industrials
Carriage Bolt, 1 1/2"L, 7/64" Head H, PK100
Mfr # ZBOLT-440
Zoro # G109955444
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Neck Type Square
- Neck Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZBOLT-440
- Zoro # G109955444
- UPC # 197666478165
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 1/2 in |
Neck Height | 1/8 in |
Head Height | 7/64 in |
Neck Width | 13/64 in |
Dimensional Standards | ASME B18.5 |
Head Width | 29/64 in |
Details
Material | Steel |
Finish | Zinc Plated |
Material Grade/Class | Grade 2 |
Neck Type | Square |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Type | Carriage Bolt |
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 1 1/2 in, Head Height 7/64 in, Tensile Strength 60,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0050)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-6-50)
- BSC PREFERRED Slotted Decorative Rounded Head Screws for Wood 18-8 Stainless Steel Number 10 Size 1 Long, 50PK (91607A247)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, Black (186590)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Hot Dip Galvanized Low Carbon Steel, 1/2-13 x 6 in. (BULK-BOLT-776)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 14 in. (BULK-BOLT-829)
- USA INDUSTRIALS Carriage Bolts, 4 1/2"L, 17/64" Head H (BULK-BOLT-4973)
- USA INDUSTRIALS Carriage Bolts, 14"L, 17/64" Head H (BULK-BOLT-740)
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 9 in. (BULK-BOLT-854)
- USA INDUSTRIALS Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 1-1/4 in. (BULK-BOLT-642)
- MIDWEST FASTENER 3/16-24 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 1 12PK (78841)
- Usa Industrials Carriage Bolts