Shop All Ultra-High Vacuum Fittings
Usa Industrials
Cap for Vacuum Fitting, 1-1/2" Tube
Mfr # ZUSA-TF-VAC-75
Zoro # G2439974
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1-1/2"
- Basic Pipe Fitting Shape Cap
- Connection Type Clamp
- For Tube O.D. 1-1/2"
- Tube Fitting Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-VAC-75
- Zoro # G2439974
- UPC # 193005175351
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1-1/2" |
Flange Outside Dia. | 2 11/64 in |
For Tube Outside Diameter | 1 1/2 in |
Flange Outside Diameter | 2.15625 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Compatible Flange Outside Diameter | 2 4/25 in |
Description
Cap, Application Air, Potable Water, Compatible Tube Outer Diameter 1 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Specific Fitting Shape Cap, Trade No. 40, Vacuum Rating 10-7 torr @ 72 Degrees F, Flange Outside Diameter 2.15625 in, Compatible Flange Outside Diameter 2 4/25 in, Standards GB4982-ISO-K, Compatible Tube Material Stainless Steel, Fitting Connection Type Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79720)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-4)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 5/8 in H (04-99535)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7600T 000)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-80)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-9/16" L, 1" Tube x Weld Tube (ZUSA-TF-VAC-38)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- USA INDUSTRIALS Vacuum Fitting, Straight Connector, 6" L, 1" Tube (ZUSA-TF-VAC-24)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 1/4" NPT Female (ZUSA-TF-VAC-10)
- ZORO SELECT Flexible Hose for Vacuum Fitting, 24" L, 1" Tube (ZUSA-TF-VAC-101)
- Usa Industrials Ultra-High Vacuum Fittings