Shop All Brass Pipe Fittings
Usa Industrials
Cap, Brass
Mfr # ZUSA-PF-15537
Zoro # G904850784
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Thread Size A 1"-11-1/2
- Class Class 250
- Maximum Operating Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15537
- Zoro # G904850784
- UPC # 193005234744
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Thread Size A | 1"-11-1/2 |
Fitting Side A Outside Diameter | 1 5/16 in |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 1 in |
Bend Nominal Dimensions | 2 x 1 |
Fitting Pipe Size | 1 in |
Description
Cap, Brass, C38500, Class Class 250, For Pipe Schedule 80, 1 in, Female, NPT, 1 5/16 in, 11 1/2, 1 In.-11-1/2, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 1 In, 610 lb Max Load (4010100EG)
- SMITH-COOPER Hex Bushing, 2"x3/4", 125, Brz Nl (4385003270)
- WATCO Univ NuFit Bronze PP Tub Stopper, Grid, Innov OF, Silicone, Cmbo Pin (948700-PP-BZ-G-47)
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15522)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15543)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15540)
- USA INDUSTRIALS Brass MNPT x FNPT, 3/4" x 3/8" Pipe Size (ZUSA-PF-5012)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/4" x 1/8" Pipe Size (ZUSA-PF-4990)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA412B)
- Usa Industrials Brass Pipe Fittings