Shop All Camlock Fittings
Usa Industrials
Camlock Fitting - Nylon - Type F - 3/4" Male Adapter x 1/2" Male NPT
Mfr # BULK-CGF-496
Zoro # G7944439
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nylon
- Basic Pipe Fitting Material Plastic
- Coupling Type Type F
- Pipe Size - Pipe Fitting 1/2"
- Fitting Connection Type Male Adapter x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-496
- Zoro # G7944439
- UPC # 193005438982
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Coupling Size | 3/4" |
Plug Outside Dia. | 1-1/4" |
Details
Pipe Fitting Material | Nylon |
Basic Pipe Fitting Material | Plastic |
Coupling Type | Type F |
Fitting Connection Type | Male Adapter x MNPT |
Max. Working Pressure @ 70 F | 150 psi |
Description
Cam and Groove Fitting - Nylon - Type F - 3/4" Male Adapter x 1/2" Male NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1370113 Auxillary Limit, 120 F (B1370113)
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV (101-316NL)
- ZURN Basket Strainer, Four Prong Basket (ZTT461-PC)
- VIEGA Viega MegaPress XL flange, 3" (26780)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-442)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-287)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-464)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1" Coupler x 1" Hose Shank (BULK-CGF-289)
- USA INDUSTRIALS Dust Cap, Type DC, 304 Stainless Steel, 6 (BULK-CGF-341)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-291)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE02)
- Usa Industrials Camlock Fittings