Shop All Camlock Fittings
Usa Industrials
Cam/Groove Fitting, Plug, MNPT, 2-7/16" L
Mfr # BULK-CGF-409
Zoro # G908784887
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupling Type Type F
- Connection Type NPT
- Overall Length 2 7/16 in
- Includes Locking Arm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-409
- Zoro # G908784887
- UPC # 193005353438
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 2 7/16 in |
Thread Size | 3/4 in-14 |
Hose Fitting Size | 3/4 in |
Coupling Size | 3/4 in |
Details
Item | Polypropylene Cam and Groove Fittings |
Body Material | Polypropylene |
Coupling Type | Type F |
Connection Type | NPT |
Includes Locking Arm | No |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 150 psi |
Standards | A-A-59326 |
Fitting Type | MNPT |
Hose Fitting Gender | Male |
Gasket Material | Buna-N |
Description
Polypropylene Cam and Groove Fittings, Plug, Body Material Polypropylene, Type F, Coupling Size 3/4 in, Male, Connection Type NPT, Hose Fitting Size 3/4 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Gasket Material Buna-N, Overall Length 2 7/16 in, Includes Locking Arm No, Thread Size 3/4 in-14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD 32812 C402C 5.1 Gallon Electric Flush Cassette RV Toilet w Right Hand (51702)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G075)
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4110LC)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Rupture Sillcock (19P-14)
- USA INDUSTRIALS Cam and Groove Adapter, 3", Nylon (BULK-CGF-448)
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-35)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-13)
- USA INDUSTRIALS Cam and Groove Adapter, 6", 304 SS (BULK-CGF-330)
- DIXON Dust Plug, Type DP, Aluminum, 3/4 (G75-DP-AL)
- Usa Industrials Fittings