Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 4
Mfr # ZUSA-CAM-EMD-4
Zoro # G7834895
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 4 in
- Color Black
- Material EPDM
- Size 4"
- Gasket Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-EMD-4
- Zoro # G7834895
- UPC # 193005438951
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 4 in |
Size | 4" |
Inside Dia. | 4 in |
Inside Diameter (in.) | 4 |
Outside Diameter | 1 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Material | EPDM |
Gasket Type | Flat |
Metal Detectable | Yes |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 70A |
Standards | FDA |
Gasket Material | EPDM |
Gaskets per Package | 1 |
X-Ray Detectable | No |
Max. Operating Temp. | 300 Degrees F |
Package Type | Packet |
Min. Operating Temp. | -60 Degrees F |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 4 in, Black, Outside Diameter 1 in, Inside Dia. 4 in, Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Auxiliary Locks (197F)
- PRIME-LINE Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, Tan, Set of 1 (N 7528)
- STOCKCAP S Caps-0.750-0.500-0.060-701-89-BLACK, 100PK (175556)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36x84)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 1" Hose Coupling, PK 10 (ZUSA-CAM-HFDA-1)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-SFDA-3/4)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-HFDA-3)
- USA INDUSTRIALS Cam and Groove Gasket, PK5 (ZUSA-CAM-EMD-2)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3/4" Hose Coupling, PK 10 (ZUSA-CAM-HFDA-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VMD-2)
- DIXON Cam and Groove, Tank Car Gasket Buna-N, 5" (500GTCABU)
- Usa Industrials Camlock Gaskets