Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 3/4" Size, PK10
Mfr # ZUSA-CAM-SFDA-3/4
Zoro # G7176380
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3/4 in
- Color Black
- Metal Detectable No
- Thickness 0.22 in
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-SFDA-3/4
- Zoro # G7176380
- UPC # 193005318796
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3/4 in |
Size | 3/4" |
Inside Diameter (in.) | 7/8 |
Outside Diameter | 1 3/8 in |
Inside Dia. | 7/8 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Metal Detectable | No |
Thickness | 0.22 in |
Standards | FDA |
Gasket Material | Silicone |
Max. Pressure | 150 psi |
Material | Silicone |
Max. Working Pressure @ 70 F | 150 psi |
Package Type | Packet |
Gaskets per Package | 10 |
Includes Mesh Screen | No |
Description
Cam and Groove Gasket, Silicone, For Coupling Size 3/4 in, Black, Outside Diameter 1 3/8 in, Inside Dia. 7/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Milan Square Privacy Door Lock w/6AL Lat (730MILSQT-514)
- CODEL DOORS 32" x 84" Primed 1-Panel Interior Shaker Slab Door (2870pri8401)
- NATIONAL GUARD 48" Vinyl Door Sweep (97VDKB48)
- M-D Vinyl Gasket W/S 17' (78196)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-EFDA-3/4)
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 2-1/2" Hose Coupling (ZUSA-CAM-N-2-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-EFDA-1)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 4" Hose Coupling (ZUSA-CAM-HFDA-4)
- USA INDUSTRIALS Cam and Groove Gasket, 1/16", PK10 (ZUSA-CAM-EMD-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-VMD-1)
- Usa Industrials Camlock Gaskets