Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 3/4" Size, PK10
Mfr # ZUSA-CAM-EFDA-3/4
Zoro # G7176283
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3/4 in
- Color Black
- Metal Detectable No
- Thickness 0.22 in
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-EFDA-3/4
- Zoro # G7176283
- UPC # 193005318703
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3/4 in |
Size | 3/4" |
Inside Diameter (in.) | 7/8 |
Outside Diameter | 1 3/8 in |
Inside Dia. | 7/8 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Metal Detectable | No |
Thickness | 0.22 in |
Gasket Material | EPDM |
Standards | FDA |
Max. Pressure | 150 psi |
Material | EPDM |
Max. Working Pressure @ 70 F | 150 psi |
Package Type | Packet |
Gaskets per Package | 10 |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 3/4 in, Black, Outside Diameter 1 3/8 in, Inside Dia. 7/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Durban Anthracite 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0401)
- PRIME-LINE Sliding Closet Door Roller Kit, 7/8 in. Wheel Diameter, Convex (Round) (N 7537)
- ROCKWOOD Door Stop, Floor-Mount, Polished Chrome (446.26)
- PALISADE Vinyl L-Trim 94"L in Wind Gust, PK5 (19106PK)
- USA INDUSTRIALS Cam and Groove Gasket, 3/32", PK10 (ZUSA-CAM-EMD-3/4)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 1" Hose Coupling, PK 10 (ZUSA-CAM-HFDA-1)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16", PK10 (ZUSA-CAM-HMD-1)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VMD-2)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 3" Hose Coupling (BULK-CAM-HXT-3)
- USA INDUSTRIALS Cam and Groove Gasket, 1/16", PK10 (ZUSA-CAM-EMD-1/2)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3/4" Hose Coupling, PK 10 (ZUSA-CAM-HFDA-3/4)
- Usa Industrials Camlock Gaskets